Skip to Content
Merck
All Photos(1)

Key Documents

DWKW216954

Wheaton wide-mouth bottle

wide-mouth amber soda-lime glass bottle, capacity (30 mL), flat vinyl liner

Synonym(s):

W216954

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

PVC liner
flat vinyl liner
polypropylene cap
wide-mouth amber soda-lime glass bottle

feature

with cap
with cap

packaging

case of 432 ea

manufacturer/tradename

WHEATON® W216954

bottle diam. × H × W

(37 mm) (65 mm) (402 mm)

capacity

(30 mL)

fitting

28-400 neck
28-400

Looking for similar products? Visit Product Comparison Guide

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service