G005422
GC Analysis of FAMEs in B20 Biodiesel (Soy Source) on Omegawax
suitable for GC
About This Item
Recommended Products
technique(s)
gas chromatography (GC): suitable
test parameters
column: Omegawax 250, 30 m x 0.25 mm I.D., 0.25 μm (24136)
oven: 50 °C, 13 °C/min to 270 °C (5 min)
inj. temp.: 250 °C
detector: FID, 270 °C
detector: helium, 40 cm/sec
injection: 1 μL 100:1 split
liner: 4 mm I.D. FocusLiner™ inlet liner (no taper)
sample: B20 biodiesel (soy source) diluted 1:20 in n-hexane
application(s)
biofuels
Legal Information
analytical column
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service