Skip to Content
Merck
All Photos(1)

Key Documents

G005363

GC Analysis of FAMEs in Palm Oil on SLB-IL111

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

oven: 180 °C
inj. temp.: 250 °C
detector: FID, 260 °C
carrier gas: helium, 25 cm/sec
injection: 1 μL, 50:1 split
liner: 4 mm I.D., split type, cup design
sample: Characterized reference oils, methylated using BF3-methanol

prior to analysis

column: SLB-IL111, 30 m x 0.25 mm I.D., 0.20 μm (28927-U)

application(s)

agriculture
food and beverages

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service