G005232
GC Analysis of Total Petroleum Hydrocarbons (TPH) on SLB®-5ms
suitable for GC
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
column: SLB-5ms, 30 m x 0.25 mm I.D., 0.25 μm (28471-U)
oven: 45 °C (3 min), 20 °C/min to 360 °C (10 min)
inj. temp.: 275 °C
detector: FID, 365 °C
carrier gas: helium, 1.3 mL/min. constant
injection: 1.0 μL, 100:1 split
liner: 2 mm I.D. straight
sample: TPH Mix 3, each analyte at 1000 μg/mL in carbon disulfide (861394-U)
application(s)
environmental
Legal Information
Analyte
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service