Skip to Content
Merck
All Photos(1)

Documents

G004431

LC/MS Analysis of Clenbuterol In Plasma on Astec® CHIROBIOTIC® T with Phospholipid Removal using HybridSPE® Phospholipid

application for SPE, application for LC-MS

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

LC/MS: suitable
solid phase extraction (SPE): suitable

test parameters

sample preparation: SPE (Solid Phase Extraction)
sample/matrix: rat plasma spiked with clenbuterol enantiomers at 10 ng/mL
SPE well plate: HybridSPE-Precipitation 96-well Plate, 50 mg/well (575656-U)
sample addition: 100 μL spiked rat plasma followed by 300 μL 1% formic acid in acetonitrile. Mix by vortexing the HybridSPE-PPT plate briefly.
elution: apply vacuum
column: CHIROBIOTIC T, 10 cm x 2.1 mm I.D., 5 μm particles (12018AST)
mobile phase: 10 mM ammonium formate in methanol
flow rate: 0.3 mL/min
column temp.: 30 °C
detector: ABI 3200 QT; ESI(+), MRM: 184/104 m/z (phospholipids); 277.2/203.1 m/z (clenbuterol)
injection: 10 μL

suitability

application for LC-MS
application for SPE

application(s)

clinical
forensics and toxicology
pharmaceutical (small molecule)

Application

The HybridSPE method provides significant improvement in LC-MS baseline.

Legal Information

Astec is a registered trademark of Merck KGaA, Darmstadt, Germany
CHIROBIOTIC is a registered trademark of Sigma-Aldrich Co. LLC
HybridSPE is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service