G004398
HPLC Analysis of Luciferin Enantiomers on CHIRALPAK® AGP
application for HPLC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
technique(s)
HPLC: suitable
test parameters
column: CHIRALPAK AGP, 10 cm x 4 mm I.D., 5 μm particles (58150AST)
mobile phase: 10 mM sodium phosphate, pH 6.0
flow rate: 0.9 mL/min
column temp.: 25 °C
detector: UV, 225 nm
sample: luciferin
suitability
application for HPLC
application(s)
chemicals and industrial polymers
Legal Information
CHIRALPAK is a registered trademark of Daicel Corp.
analytical column
Product No.
Description
Pricing
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service