Skip to Content
Merck
All Photos(1)

Key Documents

G001074

GC Analysis of Permanent Gases on Carboxen®-1010 PLOT

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

gas chromatography (GC): suitable

test parameters

column: Carboxen-1010 PLOT, 30 m x 0.53 mm I.D. (25467)
oven: 35 °C (7.0 min), 24 °C/min to 225 °C
inj. temp.: 200 °C
detector: TCD, 230 °C
carrier gas: helium, 3.0 mL/min
injection: 10 μL, direct using a sample valve, 150 °C
sample: Oxygen, carbon monoxide, methane, and carbon dioxide, each at 1.0% in nitrogen

application(s)

chemicals and industrial polymers

Legal Information

Carboxen is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service