G000155
GC Analysis of Stored Apples on 5% Phenyl Column after SPME using 100 μm PDMS Fiber
suitable for GC, application for SPME
About This Item
technique(s)
gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable
test parameters
sample/matrix: 300-450g intact fruit in a 3 liter flask at ambient temp, exposed to an air flow of 25-30 mL/min
SPME fiber: polydimethylsiloxane, 100 μm film (57310-U)
desorption process: 250°C for 90 sec
column: 5% phenyl polysiloxane, 25m × 0.25 mm I.D., 0.34 μm film (Supelco equivalent, SLB-5ms, 28473-U)
oven: 40 °C (1.5 min) to 250 °C at 50 °C/min, hold 1 min
inj. temp.: 250 °C
detector: mass spectrometer, m/z = 40-300 (40 spectra/sec)
carrier gas: helium, 1.5 mL/min (44 cm/min)
sample: Apples
suitability
application for SPME
application(s)
agriculture
food and beverages
Analysis Note
Analyte
SPME fiber
analytical column
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service