Skip to Content
Merck
All Photos(1)

Key Documents

57187

Supelco

PTFE Frit, 20 μm porosity

for use with 6mL SPE tubes, pk of 60

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
Pricing and availability is not currently available.

description

for SPE Tube

packaging

pk of 60

technique(s)

solid phase extraction (SPE): suitable

application(s)

food and beverages

compatibility

for use with 6mL SPE tubes

Looking for similar products? Visit Product Comparison Guide

General description

Frits are important components of the high performance liquid chromatography system design and is employed as a depth filter for the concurrent physical removal of small molecules. Frits are available in various materials. Medium, 20 μm porosity frits are used for crystalline precipitates and extraction applications.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service