Skip to Content
Merck
All Photos(1)

Documents

56015

Omnifit® Glass Column, no hardware

column L × I.D. 100 mm × 10 mm

Synonym(s):

Omnifit® column, 100mm × 10mm ID

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000

manufacturer/tradename

Omnifit 6121

technique(s)

LPLC: suitable

column L × I.D.

100 mm × 10 mm

Looking for similar products? Visit Product Comparison Guide

Application

Omnifit® glass columns may be used in chromatographic sample preparation, purification and traditional/classical flash chromatography.

Legal Information

Omnifit is a registered trademark of Diba Industries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Utilization of iodide as a perchlorate-laden resin regenerating solution and isolation of perchlorate from simulated ground water samples.
Gutierrez, Dario A., Karolos Hanna, and Brett J. Stanley.
Separation and Purification Technology, 61, 469-473 (2008)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service