Skip to Content
Merck
All Photos(1)

Key Documents

27538

Supelco

Shell vial for Waters Wisp 48 Position Carousel

volume 3 mL, natural polypropylene vial, Starburst conical snap plug included, diam. × H 15 mm × 45 mm

Synonym(s):

SHELL VIAL WITH CAP

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
Pricing and availability is not currently available.

material

natural polypropylene vial

description

starburst cap

feature

vial type shell vial, limited volume
Starburst conical snap plug included

packaging

pkg of 100 vial

O.D.

15 mm

diam. × H

15 mm × 45 mm

volume

3 mL

Looking for similar products? Visit Product Comparison Guide

General description

Polypropylene Limited Volume Shell Vials With Starburst Conical Snap Plugs
These polypropylene limited volume shell vials, with uniquely designed conical interior, eliminate the need for glass vials
and inserts. No tedious laboratory assembly is required. These vials work in 48-position autosamplers.
Precise conical design permits maximum sample evacuation. They are more effective and cost efficient than standard glass vials and inserts. The starburst design in the snap plug allows easy penetration.

Suitability

Autosampler compatibility:
Agilent 7673A, Series I, II
Shimadzu LC Autosamplers
Waters 48, 717, 717 Plus

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service