24750-U
Snap Ring vial, 2 mL, 12 x 32 mm, large opening (6.0 mm)
volume 2 mL, clear glass vial, pkg of 100 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
clear glass vial
feature
closure type snap ring vial
large opening, (6 mm)
packaging
pkg of 100 ea
O.D. × H × I.D.
12 mm × 32 mm × 6 mm
volume
2 mL
fitting
thread for 11 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
VIALS TAKING 11mm SNAP TOP SEALS
LARGE OPENING, 12 × 32mm
Use with:
Agilent / HP 7673 series I/II,
7670A, 7671A, 1042, 1090,
8042, 1050, 1082, 1080, 1084
AIM CPS-200
A.I. (42 vial tray)
Alcott 738
Altex
AMS 42
Antek 736
ASC
Beckman 501, 507
Carlo Erba AS V42, AS 105
Carnegie CMA 230/200
Chrompack
Dani 39.80, ALS 39.80
Dynatech 42
Finnigan 200S
Gilson (Rack 30P)
Gynkotek
Hitachi AS-2000, AS-4000
Infochroma
Kipp
Packard
PerkinElmer Autosystem, ISS
100, 200, 400, LC600(42),
4900, 420B
Phillips LC-XP
Precision Sampling GC111,
GC311, LC241
Shimadzu AOC-14/1400, SIL-
6B/9A
Spark
Spectra-Physics 7110, 8110
Talbot
TosoH TSK-6080
United Technologies
Varian 8100, 8200, Marathon,
LC 9100
LARGE OPENING, 12 × 32mm
Use with:
Agilent / HP 7673 series I/II,
7670A, 7671A, 1042, 1090,
8042, 1050, 1082, 1080, 1084
AIM CPS-200
A.I. (42 vial tray)
Alcott 738
Altex
AMS 42
Antek 736
ASC
Beckman 501, 507
Carlo Erba AS V42, AS 105
Carnegie CMA 230/200
Chrompack
Dani 39.80, ALS 39.80
Dynatech 42
Finnigan 200S
Gilson (Rack 30P)
Gynkotek
Hitachi AS-2000, AS-4000
Infochroma
Kipp
Packard
PerkinElmer Autosystem, ISS
100, 200, 400, LC600(42),
4900, 420B
Phillips LC-XP
Precision Sampling GC111,
GC311, LC241
Shimadzu AOC-14/1400, SIL-
6B/9A
Spark
Spectra-Physics 7110, 8110
Talbot
TosoH TSK-6080
United Technologies
Varian 8100, 8200, Marathon,
LC 9100
Snap-Ring vials have two glass rings at the neck of the vial that allows the use of a plastic snap cap or aluminum seal. While aluminum seals can be used, a polyethylene Snap Ring cap eliminates the need for crimping which saves time in the lab. When using volatile liquids, we suggest the use of polypropylene GC Snap Top caps to provide an airtight seal.
Other Notes
The diameter of inserts varies between manufacturers. Only the following insert part numbers are compatible with these large opening vials.
- 24719, 24720Glass insert, conical bottom, 6 x 29mm
- 24721Glass insert with bottom spring, 6 x 29mm
- 24722Polypropylene insert with bottom spring, 6 x 29mm
- 24717, 24718Glass insert, conical bottom, 6 x 31mm
- 24715, 24716Glass insert, flat bottom, 6 x 31mm
related product
Product No.
Description
Pricing
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service