Skip to Content
Merck
All Photos(1)

Documents

Z765511

Benchmixer XL multi-tube vortexer

AC/DC input 230 V AC, Schuko plug

Synonym(s):

vortex mixer, vortexer lab, vortexer mixer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.77

feature

3.6 mm orbit
includes, 50 x 12 mm tube rack

packaging

pkg of 1 ea

manufacturer/tradename

Benchmark Scientific BV1010-E

parameter

500-2500 rpm speed

capacity

6 x 250 mL

platform size

12 in. (30 cm) × 7 in. (17.8 cm)

size

15 in. (38.5 cm) × 9.2 in. (23.5 cm) × 16.5 in. (42 cm)

weight

29 lb (13 kg)

Looking for similar products? Visit Product Comparison Guide

General description

The BenchMixer XL is a heavy duty vortex mixer designed to facilitate hands-free mixing in tubes, flasks, vials or cylinders. It is ideal for the QuEChERS pesticide analysis method and is instantly adaptable to an exceptionally broad range of vessels, racks and applications (horizontal or vertical).

The precisely balanced drive system includes an oversized motor that delivers accurate, reproducible speeds up to 2500 rpm with rattle-free operation and minimal vibration. The programmable pulsing function allows for time specific interval mixing, increasing agitation.

The 7 x 12 inch platform accommodates a wide variety of standard, pre-drilled tube racks (a complete listing can be found in the ordering information section). Additionally, BenchMixer XL can easily be adapted to almost any type of vessel commonly found in the laboratory (please feel free to contact us for details).

Using BenchMixer XL is easy; after loading the sample rack and tightening the locking knobs, select the desired speed and run time on the large digital control panel. Then, simply press "Start" and the BenchMixer XL will perform unattended mixing for up to 100 hours.

BenchMixer XL′s large capacity and adaptability make it an ideal choice for the medium to high throughput laboratory.

  • Hands-free, high capacity vortexing
  • Up to 2500 rpm, a true vortex in every tube
  • Assortment of accessories for a variety of tubes, flasks & plates
  • Pulsing program for interval mixing

Legal Information

Benchmixer is a trademark of Benchmark Scientific, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service