Skip to Content
Merck
All Photos(1)

Key Documents

Z330086

BRAND® wide-mouth bottles, LDPE

capacity 50 mL, with cap

Synonym(s):

ldpe bottle, polyethylene bottles, polyethylene containers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17
Pricing and availability is not currently available.

material

low-density polyethylene bottle
round bottle
translucent bottle
wide-mouth bottle

Joint

Joints threaded neck (GL32)

feature

with cap

packaging

pkg of 100 ea

manufacturer/tradename

BRAND 129628

capacity

50 mL

diam. × H

38 mm × 80 mm

color

natural

Looking for similar products? Visit Product Comparison Guide

General description

Flexible, translucent.

Other Notes

BR129628 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service