SYNP191003
Synthware™ class A single volume pipet
bottle capacity 3 mL, borosilicate glass 3.3
Synonym(s):
Synthware P191003, Pasteur pipette
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
Recommended Products
material
borosilicate glass 3.3
packaging
pack of 1 ea
manufacturer/tradename
Kemtech P191003
bottle capacity
3 mL
Looking for similar products? Visit Product Comparison Guide
General description
Pipets, Single Volume, Class A, 3mL
Application
kemetch; synthware; pipet; volumetric; class a
Features and Benefits
Organic Chemistry
Legal Information
Synthware is a trademark of Kemtech America Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service