Skip to Content
Merck
All Photos(1)

Documents

SYNF264850

Synthware Burets

class A, clear borosilicate glass 3.3, volume 50 mL

Synonym(s):

Synthware F264850, burette

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

material

clear borosilicate glass 3.3

feature

class A

packaging

pack of 1 ea

manufacturer/tradename

Kemtech F264850

volume

50 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Burets, Class A, Capacity: 50mL Clear Glass
Organic Chemistry

Application

kemetch; synthware; buret; class a; clear

Legal Information

Synthware is a trademark of Kemtech America Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service