Skip to Content
Merck
All Photos(1)

Documents

P2236

Excel Scientific serological pipettes

size 10 mL, standard tip, sterile

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500

sterility

sterile

manufacturer/tradename

Excel Scientific P-0100-S01

size

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

These novel tips yield faster flow rates and reduce cell shearing. Pipettes manufactured from virgin polystyrene, certified pyrogen-free and non-cytotoxic.

  • Unique smooth one-piece construction eliminates sample hang-up and accidental breakage.
  • Standard 5, 10, and 25 mL pipettes are two inches shorter than most, for ease of use in benchtop hoods, yet long and narrow enough to reach corners of all flasks.
  • Superior accuracy: ±1.5%.
  • Selection of tip styles for samples of different viscosities and shear sensitivities.
  • Standard sterile packaging is one-side-paper one-side-plastic, static-free, easy to open.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service