Skip to Content
Merck
All Photos(1)

Key Documents

EPF571242035

Eppendorf® CryoCube® F740h

new

capacity 570 L, classic interface, handle left side, 5 shelves, CO2 backup system, AC/DC input 115 V, US 3-pin plug

Synonym(s):

Freezers, cryofreezer, minus 80 freezer, negative 80 freezer, ultra-low temperature freezer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103025
Pricing and availability is not currently available.

packaging

pkg of 1 ea

manufacturer/tradename

Eppendorf® F571242035

parameter

temp. range at -50—-86 °C

W × D × H

109.4 cm × 89.7 cm × 194 cm

capacity

570 L

weight

341 kg

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The Eppendorf CryoCube F570 series offers a 5-compartment lay-out and 5 insulated inner doors for easy sample access and safe sample storage at -80 °C. The walls are 130 mm thick based on foam and vacuum insulation panels (for the “h” version). Cooled using "Green" hydrocarbon-based cooling liquids (R290/ R170).

Application

Cryopreservation, Cryostorage

Features and Benefits

  • - Volume class: 570 L (20.1 ft3), e.g. up to 40,000 samples
  • Efficient insulation, composed of traditional insulation ("n"-version) and vacuum insulation panels ("h"-version), saves energy
  • Efficient compressor control system reduces cycle times to lower energy consumption and increases freezer longevity
  • Automatic vent port on front door of upright CryoCube models improves energy consumption and enables fast sample access
  • Lockable main switch to prevent switch-offs by accident
  • Location for chart recorder for data documentation
  • Ergonomic door handle of CryoCube models based on Eppendorf PhysioCare Concept® requires less force and provides easier access
  • Air-cooled as well as water-cooled versions for further energy saving
  • Stainless steel interior for easy cleaning during maintenance and defrost cycles; powder-coated steel exterior

Legal Information

CryoCube is a registered trademark of Eppendorf AG
Eppendorf is a registered trademark of Eppendorf AG
PhysioCare Concept is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service