Skip to Content
Merck
All Photos(1)

Key Documents

EP5353000529

Eppendorf® MixMate®

new

Without tube holders, AC/DC input 110 V, 50 - 60 Hz, US 3-pin plug

Synonym(s):

Eppendorf® MixMate®

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102422

feature

Without tube holders

manufacturer/tradename

Eppendorf® 5353000529

parameter

-3,000 rpm speed

W × D × H

17.0 cm × 23.0 cm  cm × 13.0 cm

General description

Mix your samples in seconds, completely and reliably. Whether in plates (96 or 384-wells) or reaction tubes up to 50 mL, your samples will be optimally processed. With the integrated ergonomic vortex function for various vessel formats for distinct sample mixing, the MixMate is your perfect lab assistant.

Features and Benefits

  • High-speed mixer (up to 3,000 rpm) for fast and efficient mixing of small volumes in all common vessel formats up to 50 mL
  • 2DMix-Control technology (planar mixing orbit without vertical movement) for controlled mixing and reproducible results in seconds
  • Anti-spill technology for controlled mixing movements without lid wetting and cross-contamination
  • 5 different tube holders (0.5 mL, 1.5/2.0 mL, 5/15 mL, 25/50 mL, PCR 96-well plates) for high vessel flexibility
  • Integrated ergonomic vortex function for various vessel formats for distinct sample mixing
  • Minimal hand/arm vibration transfer during vortexing (certificate available) for ergonomic operation (PhysioCare Concept®)
  • 5 soft keys with pre-defined standard mixing parameters for easy usage
  • Very stable - remains stationary even at maximum mixing speed
  • Whisper quiet operation to benefit the work environment

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
MixMate is a registered trademark of Eppendorf AG
PhysioCare Concept is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service