Skip to Content
Merck
All Photos(1)

Documents

CLS6754

Corning® LSE 71 Liter Shaking Incubator

AC/DC input 230 V AC, Schuko plug, AC/DC input, UK plug

Synonym(s):

71L Shaking Incubator, LSE Shaking Incubator

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103811
NACRES:
NB.73

material

cold-rolled stainless steel housing
stainless steel interior (mirrored)

feature

fits flask 4 x 1L, 5 x 500 mL, 9 x 250 mL, 16 x 125 mL

parameter

20-300 rpm shaking frequency
5-80 °C (Temperature Increments: 0.1 deg. C)

chamber W × D × H

44.2 cm × 39.6 cm × 40.6 cm

external W × D × H

57.4 cm × 54.4 cm × 63.5 cm

size

71 L

Looking for similar products? Visit Product Comparison Guide

General description

This high performance shaking incubator has a full size glass door and internal light that allows easy viewing of samples without disturbing the chamber contents. Mechanical convection provides a safe, stable temperature environment and fast chamber temperature recovery after opening the door. The maximum capacity is 4 x 2L/6 x 1L flasks.

Features and Benefits

  • Outstanding temperature uniformity


  • Large viewing area for undisturbed monitoring of samples


  • Broad temperature range


  • Multiple shelving options


  • Precision control shaking mechanism

Legal Information

Corning is a registered trademark of Corning, Inc.
LSE is a trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service