Skip to Content
Merck
All Photos(1)

Key Documents

81542

Sigma-Aldrich

Polystyrene A-HMPA

extent of labeling: 0.7-1.0 mmol/g loading

Synonym(s):

2-[4-(Hydroxymethyl)phenoxyacetamido]ethyl-polystyrene

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
12352200

extent of labeling

0.7-1.0 mmol/g loading

matrix

crosslinked with 1% DVB

particle size

500-560 μm

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service