Skip to Content
Merck
All Photos(1)

Documents

21359

Syringe for On-column Injection, Removable needle

701RNFS, volume 10 μL, needle size (blunt tip), needle L × O.D. 10 cm × 0.17 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

blunt tip fused silica needle (point style 3)

needle size

(blunt tip)

feature

blunt tip

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 87402

needle L × O.D.

10 cm × 0.17 mm

volume

10 μL

compatibility

for use with Hamilton 701RNFS

Looking for similar products? Visit Product Comparison Guide

General description

On-Column injection is generally performed to avoid vaporization of samples. This method involves injecting the cold sample directly on the column. Using retention gaps allows autosamplers to use on-column sample injection method. In this system, a 32-gauge needle is inserted in a cool narrow bore injection valve and then into capillary column.
Use the 701RNFS syringes with liquid samples. A PTFE plunger tip makes the 1701RNFS syringes gas tight. Syringes come with a replaceable fused silica needle. Capacity 10 μL, 0.17 mm OD, 10 cm length, point style #3. Use with 0.20 mm I.D. or larger columns.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Handbook of GC-MS: Fundamentals and Applications, 27-Apr, 124-124 (2015)
Hubschmann, Hans-Joachim
Handbook of GC-MS: Fundamentals and Applications, 27-Apr, 124-124 (2015)
On-column injector for capillary gas chromatography.
Peters, T. L., T. J. Nestrick, and L. L. Lamparski.
Analytical Chemistry, 54.11, 1893-1895 (1982)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service