06435
Amberlite™ CG50 (Type I) Ion Exchange Resin
hydrogen form, 100-200 mesh
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
product name
Amberlite™ CG50 (Type I) hydrogen form, hydrogen form
form
beads
autoignition temp.
800 °F
parameter
120 °C max. temp.
moisture
<10%
technique(s)
LPLC: suitable
loss
~10% loss on drying, 110 °C
matrix
methacrylic (macroporous)
matrix active group
carboxylic acid functional group
particle size
100-200 mesh
75-150 μm
operating pH
5-14
capacity
10.0 meq/g by dry weight
separation technique
cation exchange
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Amberlite CG50 is a weakly acidic, carboxylic acid type of cation exchange resin.
Application
Amberlite CG50 has been used as a reference cation exchange resin for the examination of binding and elution of genotoxic aminopyridine impurities from pharmaceuticals on molecularly imprinted polymers (MIPs). It may be used for the purification of bovine lactoperoxidase prior to the investigation of inhibitory effect of propofol on lactoperoxidase.
Weakly acidic cation exchange resin useful for isolation and purification of cytochrome C, amines, drugs, metal ions, thrombin, and neutralization of solutions. Meets requirements of FDA Food Additive Regulation 21 CFR 173.25.
Legal Information
Amberlite is a trademark of DuPont de Nemours, Inc.
Storage Class Code
11 - Combustible Solids
WGK
WGK 2
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
dust mask type N95 (US), Eyeshields, Gloves
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Fast identification of selective resins for removal of genotoxic aminopyridine impurities via screening of molecularly imprinted polymer libraries.
Journal of Chromatography A, 1339, 65-72 (2014)
The inhibitory effect of propofol on bovine lactoperoxidase.
Journal of Chromatography A, 16(1), 46-49 (2009)
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service