FSLW29300
Fluoropore Membrane, PTFE, hydrophobic, 3.0 µm, 293 mm, white, plain
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
PTFE
plain filter
white filter
Quality Level
feature
hydrophobic
manufacturer/tradename
Fluoropore®
parameter
122 mL/min-cm2 water flow rate
130 °C max. temp.
6 L/min-cm2 air flow rate
filter diam.
293 mm
thickness
150 μm
gravimetric extractables
0.5%
matrix
Fluoropore®
pore size
3.0 μm pore size
85 % porosity
bubble point
≥0.7 bar, air with water at 23 °C
General description
Filter Code: FSLW
Filter Type: Screen filter
Other Notes
Directions for Use
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer first page of Visual Inspection Guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Legal Information
Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service