Skip to Content
Merck
All Photos(1)

Documents

CVBW01PK1

Millipore

Vitipore® II Cartridge Filter

sterile, pore size 0.22 μm, cartridge nominal length 10 in. (25 cm), Code 0 (2-222; O-rings)

Synonym(s):

Vitipore® II Cartridge Filter 10 in. 0.22 μm Code 0

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

material

PVDF
polypropylene
polypropylene support
silicone seal

reg. compliance

meets EU framework regulation [1935/2004/EC] (all component materials; regarding materials and articles intended to contact food)
meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)

sterility

sterile

feature

hydrophilic

manufacturer/tradename

Vitipore®

parameter

≤15.2 mL/min air diffusion at 2.75 bar (40 psig) and 23 °C (in water)
0.35 bar max. differential pressure (5 psid) at 135 °C (Forward)
1.7 bar max. differential pressure (25 psid) at 80 °C (Forward)
3.5 bar max. differential pressure (50 psid) at 25 °C (Reverse; intermittent)
5.5 bar max. differential pressure (80 psid) at 25 °C (Forward)

cartridge nominal length

10 in. (25 cm)

diam.

6.9 cm (2.7 in.)

filtration area

0.78 m2

gravimetric extractables

≤23 mg/cartridge

matrix

Vitipore® II

pore size

0.22 μm nominal pore size
0.22 μm pore size

input

sample type liquid
sample type food(s)
sample type beverage(s)
sample type bottled water
sample type beer
sample type wine

bubble point

≥3100 mbar (45 psig), air with water at 23 °C

cartridge code

Code 0 (2-222; O-rings)

General description

Device Configuration: Cartridge

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.
Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Preparation Note

Sterilization Method
100 SIP cycles of 30 min @ 109 °C; hot water sanitized 30 times for 30 min @ 80 °C maximum
This product was manufactured with a Durapore® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Analysis Note

Gravimetric Extractables: after 24 hours in water at controlled room temperature

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
VITIPORE is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service