Skip to Content
Merck
All Photos(1)

Documents

Z741415

SB-12 L Shaking Water Bath

AC/DC input 115 V AC

Synonym(s):

shaking incubation bath

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103811

material

stainless steel chamber

description

shaking water bath

manufacturer/tradename

Benchmark Scientific SB0012

temperature measuring range

+5 - 80 °C

parameter

+5-80 °C temp. range
30-200 rpm speed

capacity

12 L

chamber size

13.5 cm (5.3 in.) × 24 cm (9.4 in.) × 14 cm (5.5 in.)

Looking for similar products? Visit Product Comparison Guide

General description

This compact shaking water bath utilizes the well proven, belt-less motor drive system from our popular Orbi-Shaker series, with the addition of precision temperature control up to 80°C.

The seamless, stainless steel chamber has a 12 L capacity and includes a universal spring-loaded platform for securing 15 & 50 mL test tubes, as well as Erlenmeyer flasks and media bottles up to 1 L.

A hinged and removable lid is also included to reduce energy waste, prevent splashing and divert condensation away from samples.

Easy to use controls allow the user to digitally select and monitor time, temperature and shaking speed, while a constant monitoring system ensures accuracy over each parameter.

Included: Spring platform accepts tubes, bottles and flasks

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service