Skip to Content
Merck
All Photos(1)

Documents

Z683329

Binder drying oven ED series

ED 115, AC/DC input 120 V AC

Synonym(s):

drying ovens

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102404
NACRES:
NB.24

AC/DC input

110 V (AC)

feature

CSA approved
timer Electronic 0-99.59 h and continuous operation

packaging

pack of 1 ea

manufacturer/tradename

ED 115

parameter

5-300 °C temp. range

inner chamber volume

110 L

inside W × D × H

510 mm × 425 mm × 530 mm

Looking for similar products? Visit Product Comparison Guide

General description

ED115 comes with USB port for recording data
Natural convection ovens for all sterilization and drying tasks. It is also optimally suited to precise warm storage. Thanks to their temperature accurancies and efficiency, the drying ovens and heating chambers in the ED series are very economical.

  • APT.Line Preheating chamber technology
  • Digital temperature setting with ramp function
  • Temperature safety device CI.2
  • 2 chrome plated shelves
  • Adjustable ventilation by means of rear exhaust duct diameter 50 mm with ventilation flap and front ventilation slide

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service