Skip to Content
Merck
All Photos(1)

Key Documents

Z567000

IKA® RV 10 rotary evaporator, Control

vertical condenser, plastic-coated glass, AC/DC input 115 V AC, pack of 1

Synonym(s):

rotary evaporator condensers, rotovap condensers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
Pricing and availability is not currently available.

material

plastic-coated glass

packaging

pack of 1

parameter

20-280 rpm speed

W × H × D

500 m × 430 mm × 410 mm

bath capacity

3 L

weight

21.5 kg

Looking for similar products? Visit Product Comparison Guide

General description

The IKA RV 10 rotary evaporators have integrated heating baths and an ergonomic, space-saving design. Each version features a motorized lifting mechanism that raises the evaporator piston out of the heating bath in case of power outage. Other safety features also include interval operation, smooth start, end position recognition for the evaporator piston, and a timer function.

The RV 10 evaporators are fitted with a water/oil bath that includes a powerful 1300 Watt heater capable of delivering temperatures from room temperature to 180 °C.

Control model
  • The control version has a digital display showing target and actual temperatures.
  • Solvent-resistant PTFE seals
  • Supplied complete with a Woulff bottle to protect the vacuum pump against solvent condensation.
  • Integrated vacuum controller, USB interface and graphical display
  • Precision controlled via the RS 232 interface for remote PC operation
  • Color graphic display
  • Automatic ventilation and integrated cooling water monitoring
  • Distillation parameters programmable and stored for standard distillations

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service