Skip to Content
Merck
All Photos(1)

Key Documents

Z265462

Supelco

Analtech TLC Uniplates: C18-silica gel matrix

L × W 10 cm × 20 cm, binder, None, fluorescent indicator

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
eCl@ss:
32110504

material

C18-silica gel matrix
glass support

description

reverse phase

feature

binder None
fluorescent indicator

packaging

pkg of 25 ea

manufacturer/tradename

Analtech 52021

technique(s)

thin layer chromatography (TLC): suitable

L × W

10 cm × 20 cm

layer thickness

250 μm

plate L × W

10 cm × 20 cm

particle size

50 μm

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

C18 impregnated in silica gel; parallels behavior of most C18 HPLC packings.

Other Notes

this product will be discontinued, please find the alternative product here :
115423

Legal Information

Uniplates is a trademark of Analtech, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service