Skip to Content
Merck
All Photos(1)

Key Documents

WHA112803

Whatman® polycarbonate Nuclepore filter discs 0.05 μm pore size

hydrophobic, track-etched, PVP free, 25 ea, 293 mm diam

Synonym(s):

112803, membrane filter, nuclepore filter, whatman membrane

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24
Pricing and availability is not currently available.

Product Name

Whatman® Nuclepore Track-Etched Membranes, diam. 293 mm, pore size 0.05 μm

packaging

pk of 25

manufacturer/tradename

Whatman 112803
Whatman Article No. 28417710 (US reference)

diam.

293 mm

pore size

0.05 μm

Looking for similar products? Visit Product Comparison Guide

Application

  • Epifluorescence microscopy
  • Environmental analysis
  • Cell biologyEPA testing
  • Fuel testing
  • Bioassays
  • Parasitology
  • Air analysis
  • Water microbiology

Legal Information

Nuclepore is a trademark of Cytiva
Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service