Skip to Content
Merck
All Photos(1)

Documents

WHA110601

Whatman® polycarbonate Nuclepore filter discs 0.15 μm pore size

hydrophilic, track-etched, treated with PVP, 100 ea, 25 mm diam

Synonym(s):

Whatman filter papers, Whatman membrane, Z699810, nuclepore

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

product name

Whatman® Nuclepore Track-Etched Membranes, diam. 25 mm, pore size 0.015 μm, polycarbonate

material

polycarbonate

sterility

non-sterile

packaging

pkg of 100 ea

manufacturer/tradename

Whatman 110601
Whatman Article No. 28417579 (US reference)

diam.

25 mm

pore size

0.015 μm

Looking for similar products? Visit Product Comparison Guide

Application

  • Epifluorescence microscopy
  • Environmental analysis
  • Cell biologyEPA testing
  • Fuel testing
  • Bioassays
  • Parasitology
  • Air analysis
  • Water microbiology

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Nuclepore is a trademark of Cytiva
Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service