Skip to Content
Merck
All Photos(1)

Documents

SLW2190/04M

Pyrex® Separating funnel, conical, PTFE key

250 mL

Synonym(s):

Pyrex, SciLabware 2190/04M

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

material

PTFE key
conical

Joint

joint stopper24/29

manufacturer/tradename

2190/04M
SciLabware

capacity

250 mL
250 mL

stopcock bore

2.5 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies to ISO 4800, Type 1
  • Manufactured from chemically resistant Pyrex borosilicate glass
  • With interchangeable PTFE key
  • Supplied with both polyethylene and glass stoppers

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service