Skip to Content
Merck
All Photos(1)

Documents

SLW1450/06D

Pyrex® Evaporating dish

170 mL

Synonym(s):

Pyrex, SciLabware 1450/06D

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812
NACRES:
NB.43

material

borosilicate glass
flat base

packaging

pack of 10 ea

manufacturer/tradename

SciLabware 1450/06D

H

55 mm

diam.

95 mm

dish diam.

95 mm

capacity

170 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies to DIN 12336
  • Manufactured from Pyrex borosilicate glass
  • High resistance to chemical attack and thermal shock
  • Flat base
  • Curved sides with spout

Features and Benefits

• Complies to DIN 12336• Manufactured from borosilicate glass 3.3• Curved sides with spout• Flat base• High resistance to chemical attack and thermal shock• 1450/01D, 1450/03D & 1450/04D are unbadged.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service