Skip to Content
Merck
All Photos(1)

Documents

BMSW3101A120

Benchmark Analytical Graphical Display DX Series Balance

weighing capacity 120  g, resolution: 0.0001 g, AC/DC input 115 V

Synonym(s):

4place balance, internal calibration

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502
NACRES:
NB.13

material

metal platform

manufacturer/tradename

Benchmark Scientific W3101A-120

measuring range

linearity: ±0.0002 g

weighing capacity measuring range

120  g, resolution: 0.0001 g

plate diam.

8 cm

Looking for similar products? Visit Product Comparison Guide

General description

The Accuris Series Dx Analytical Balances are robust, workhorse instruments that utilize Electromagnetic Force Restoration (EFR)technology. EFR is the gold standard for fast and reliable sub milligram mass determinations.
The waterproof and wear resistant front panel has been designed to hold up to spills and years of constant use.
A brightly lit, dot matrix graphical display clearly shows weighing results and also enables an intuitive menu system that’s easy to work with. Useful features such as dynamic animal weighing, piece counting, percentage weighing and more are quickly accessible.
The front feet of the Dx balances are adjustable for proper leveling of the on a stable surface, and a leveling bubble behind the weighing chamber confirms proper installation.
A QuikCal calibration system helps ensure that the balance is always calibrated and ready for use. Simply press the CAL button to perform an automatic calibration using the internal precision calibration weight. Autocalibration can also be set to occur at specific time intervals depending on user preference.

Application

Weighing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service