Skip to Content
Merck
All Photos(1)

Key Documents

769428

Sigma-Aldrich

Indium-Tin oxide

pellets, diam. × thickness 7 mm × 5 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352303
NACRES:
NA.23

form

pellets

diam. × thickness

7 mm × 5 mm

impurities

≤0.1% PBB (polybrominated biphenyls)
≤0.1% PBDE (polybrominated diphenyl ethers)

cation traces

Cd: ≤0.01%
Co: ≤0.0005%
Cr: ≤0.001%
Cu: ≤0.003%
Fe: ≤0.02%
Hg: ≤0.1%
Pb: ≤0.1%
V: ≤0.005%

Application

Indium tin oxide (ITO) is a transparent conducting oxide (TCO) material that finds applications, LCD, OLEDs, touch screens, solar cells etc.

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Indium?tin oxide films obtained by DC magnetron sputtering for improved Si heterojunction solar cell applications
Gu, JH., et al.
Chinese Physics B, 24(11), 117703-117706 (2015)
Chen, Z., et al.
Langmuir, 29(45), 13836-13842 (2013)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service