Skip to Content
Merck
All Photos(2)

Key Documents

21748-U

Hamilton® needles for LT and TLL syringes

Metal Hub (N), needle size 22s ga (bevel tip), needle L 51 mm (2 in.), pkg of 6 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03
Pricing and availability is not currently available.

material

bevel tip stainless steel needle (point style 2)

needle size

22s ga (bevel tip)

feature

Metal Hub (N)

packaging

pkg of 6 ea

manufacturer/tradename

Hamilton 90038

needle L

51 mm (2 in.)

compatibility

for use with Hamilton LT and TLL

Looking for similar products? Visit Product Comparison Guide

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service