Skip to Content
Merck
All Photos(1)

Key Documents

SLFGX13

Millipore

Millex® hydrophobic PTFE syringe filter

pore size 0.2 μm, diam. 13 mm, non-sterile

Synonym(s):

0.2 μm PTFE syringe filter, Fluoropore® PTFE syringe filter, Millex-FG syringe filter, disposable syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24
pore size:
0.2 μm
H:
21 mm
diam.:
13 mm
filtration area:
0.8 cm2
volume:
10 mL
sterility:
non-sterile
material:
PTFE membrane
polypropylene housing

material

PTFE membrane
polypropylene housing

Quality Level

sterility

non-sterile

product line

Millex®

feature

holdup volume≤ 15 μL (after air purge)
hydrophobic

manufacturer/tradename

Millex®

parameter

10 bar max. inlet pressure (150 psi)
45 °C max. temp.

technique(s)

UHPLC: suitable
analytical sample preparation: suitable
gas filtration: suitable
vent filtration: suitable

H

21 mm

diam.

13 mm

filtration area

0.8 cm2

volume

10 mL

color

red

matrix

Fluoropore®

pore size

0.2 μm

input

gas
sample type mild organic solution(s)
sample type mild organic solution(s)
sample type organic solution(s)

bubble point

≥0.8 bar, air with water at 23 °C

fitting

female Luer-Lok® inlet
male Luer outlet slip

shipped in

ambient

General description

Overview of Non-Sterile Millex® Syringe Filters with Hydrophobic Fluoropore (PTFE) Membrane:
-Ideal for filtering samples in organic solvents, and can also be used to prevent back-streaming of atmospheric moisture in venting applications.
-Broad chemical compatibility and excellent solvent resistance with organic solutions
-Available in 0.20 µm, 0.45 µm, and 5.0 µm pore sizes and three diameters to suit your application needs
-Housing is made from a low-extractable, high density polyethylene (HDPE) or polypropylene.

Available in Multiple Pack Sizes:
SKU ending with NS (-------NS): 50 per pack
SKU ending with NL (-------NL): 100 per pack
SKU ending with TL (-------TL): 100 per pack.

These syringe filters have a tube outlet
SKU ending with NB (-------NB): 250 per pack
SKU ending with NK (-------NK): 1000 per pack

Applications:
Fine Particle Removal and Clarification of Organic Solutions, Vent Filtration, Sterilization of Gases

Packaging

non sterile

Specifications

For general laboratory use only

Legal Information

Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a registered trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service