Skip to Content
Merck
All Photos(1)

Key Documents

1.05568

Supelco

TLC aluminum sheets, Kieselguhr F₂₅₄

pkg of 25 sheets, sheet L × W 20 cm × 20 cm, aluminum support

Synonym(s):

Kieselguhr Coated TLC Plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NB.21
layer thickness:
200 μm
sheet L × W:
20 cm × 20 cm
feature:
binder Organic Polymer
fluorescent indicator
pore size:
60 Å medium pore diameter

material

aluminum support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 25 sheets

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

200 μm

sheet L × W

20 cm × 20 cm

particle size

10-12 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

25 Aluminium sheets 20 x 20 cm
Precoated Kieselguhr or mixed Silica gel/Kieselguhr plates are only of small importance nowadays. Kieselguhr layers are used like cellulose layers for the TLC separation of polar and moderately polar substances. Polyamide, on the other hand , is used for the separation of flavonoids and other phenolic substances.

Linkage

Replaces: 5568-7; 5568

Analysis Note

Layer thickness: 170 - 220 µm
Deviation of layer thickness per plate: ≤ 30 µm
Chromatographic testing:
amino acid test
hRf-values
- β-alanine, short-time test:
25 - 30
- L-alanine, amino acid test: 45 - 55
- DL-Valin, amino acid test: 75 - 85
- L-leucine, amino acid test: 85 - 95
Typical value determined on a sheet
Eluent: n- propanol/ water (80/20 v/v)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service