The height of this desiccator is 206 mm.
Z119008
Scienceware® vacuum desiccator
flange O.D. × I.D. 171 mm × 149 mm
Synonym(s):
Desiccator, Vacuum Bell Jar, Vacuum Desiccator
About This Item
Recommended Products
packaging
pack of 1 ea
manufacturer/tradename
Bel-Art F42010-0000
clearance
122 mm
flange O.D. × I.D.
171 mm × 149 mm
plate diam.
140 mm
Looking for similar products? Visit Product Comparison Guide
General description
The top section can be lifted off using the large ribbed knob at the top center. A neoprene O-ring offers a secure seal, which does not require grease, but is unaffected if grease is applied. A rigid, perforated polypropylene plate, 1/8 in. (3.2 mm) thick is removable and supports the contents, leaving space underneath for desiccant backup if desired.
- Small footprint with 13% more interior volume than typical desiccator domes
- Glass transparent, shatter resistant polycarbonate upper section offers unobstructed viewing of contents
- Polypropylene lower section has excellent chemical resistance and can be used with incandescent crucibles supported on porcelain plate
- Polypropylene stopcock with PTFE plug controls airflow to gently release vacuum
- Holds a vacuum of 29.9 in. (759 mm) Hg for 24 hours at room temperature without need for vacuum grease
- Not compatible with organic solvents and vapors
- Parts are autoclavable at 121ºC for 20 minutes at 15 psi. All parts that have vacuum grease must have grease reapplied. (Stopcock)
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
What is the height of the Scienceware® vacuum desiccator ?
1 answer-
Helpful?
-
-
Do the Scienceware® brand polypropylene products contain any leachable material?
1 answer-
Although Bel-Art does not specifically test their Scienceware® brand polypropylene products, they have no evidence of any problems with leachable material in the polypropylene.
Helpful?
-
-
What is the Department of Transportation shipping information for this product?
1 answer-
Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service