Z777053
SRT® SEC-300 (5 µm) HPLC Columns
L × I.D. 30 cm × 4.6 mm, PEEK
About This Item
Product Name
SRT® SEC-300 Gel Filtration Column, 5 μm, L × I.D. 30 cm × 4.6 mm, 5 μm particle size, PEEK
material
PEEK
Agency
suitable for USP L59
product line
SRT®
mol wt
5,000-1,250,000
manufacturer/tradename
Sepax 215300P-4630
packaging
1 ea of
parameter
20 Mpa max. pressure (3000 psi)
80 °C max. temp.
technique(s)
HPLC: suitable
L × I.D.
30 cm × 4.6 mm
impurities
<10 ppm metals
matrix
spherical silica
fully porous particle
matrix active group
hydrophilic polymer phase
particle size
5 μm
pore size
300 Å
operating pH range
2.0-8.5
separation technique
size exclusion (SEC)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
SRT User Manual
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service