G005390
HPLC Analysis of Diet Soda Spiked with Neotame on Ascentis® Express C18
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: Ascentis Express C18, 3 cm x 4.6 mm I.D., 2.7 μm particles (53818-U)
mobile phase: [A] 100 mM ammonium acetate, pH 5.6 (titrated with acetic acid); [B] water; [C] acetonitrile
gradient: 20% A constant; 75 to 20% B, 5 to 60% C in 1 min; held at 20% B, 60% C for 0.1 min
flow rate: 3 mL/min
pressure: 3191 psi (220 bar)
column temp.: 40 °C
detector: UV, 214 nm
injection: 1 μL
sample: neotame 350 μg/mL in diet cola
suitability
application for HPLC
application(s)
food and beverages
Analysis Note
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service