22591
Supeltex M-2B Double-Tapered Ferrule
I.D. 0.8 mm, 0.53 mm to like I.D. Column, pkg of 2 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121815
Recommended Products
packaging
pkg of 2 ea
technique(s)
gas chromatography (GC): suitable
I.D.
0.8 mm
compatibility
0.53 mm to like I.D. Column
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Max. Temp.: 350 °C
- Composition: DuPont VESPEL SP-211 (75% polyimide, 15% graphite, 10% PTFE)
- Characteristics: Conforms easily to capillary column, ensuring an effective seal and less chance of breakage.
Other Notes
We offer a variety of chromatography accessories including analytical syringes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service