Z763969
StripSpin 12 mini centrifuge
AC/DC input 100 - 240 V AC, US 3-pin plug
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
40161701
NACRES:
NB.35
Recommended Products
description
holds 12 position PCR strips
feature
to hold 4 8 position PCR strips
to hold 48 12 position PCR strips
packaging
pkg of 1 ea
parameter
2000 × g
5500 rpm
5500 rpm
technique(s)
centrifugation: suitable
W × L × H
5.5 in. (14 cm) × 7.9 in. (20 cm) × 4.4 in. (11.2 cm)
weight
2.2 lb
Looking for similar products? Visit Product Comparison Guide
General description
The new StripSpin 12 Mini Centrifuge from Benchmark is the only mini centrifuge designed for centrifugation of 12 position PCR strips. With a fixed speed that produces 2,000 x g, this centrifuge is perfect for quick spin downs.
Simply close the lid and the unit quickly ramps up to 5500 rpm. Open the lid, and the rotor quickly decelerates for removal of samples.
Capacity:
Simply close the lid and the unit quickly ramps up to 5500 rpm. Open the lid, and the rotor quickly decelerates for removal of samples.
Capacity:
- 4 x 12 position PCR strips
- 4 x 8 position PCR strips
- 48 x 0.2 mL PCR tubes
recommended
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service