Z323411
BRAND® BLAUBRAND® burette, lateral stopcock
volume 50 mL, accuracy: ±0.05 mL, clear borosilicate glass 3.3 (Schellbach stripes, PTFE spindle)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121808
NACRES:
NB.43
material
clear borosilicate glass 3.3 (Schellbach stripes, PTFE spindle)
Agency
according to DIN 12 700-3
feature
subdivision 0.1 mL
manufacturer/tradename
BRAND 13848
volume measuring range
50 mL, accuracy: ±0.05 mL
L
~800 mm
volume
50 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Class AS, with H mark of conformity and batch number. Calibrated to deliver (TD, EX + 30sec waiting time). Schellbach stripe, ring marks at major graduations. High contrast blue enamel graduations and inscriptions.
BLAUBRAND® burettes come with one detailed batch certificate in each package.
BLAUBRAND® burettes come with one detailed batch certificate in each package.
Other Notes
BR13848 (India)
Legal Information
BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service