HS234526C
Parafilm® M Sealing Film
film W × L 100 mm × 75 m, natural
Synonym(s):
Sealing Film
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122410
NACRES:
NB.35
Recommended Products
material
natural
polyolefin (Thermoplastic)
sterility
non-sterile
packaging
pack of 1 ea
manufacturer/tradename
Heathrow Scientific HS234526C
Parafilm PM999
film W × L
100 mm × 75 m
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Parafilm® M Sealing Film is colorless, moisture-proof film that molds to surface. It is a semi-transparent, flexible, thermoplastic film with two-way stretch.
Features and Benefits
- Protect the integrity of research applications with a tight moisture-barrier that holds a strong seal and doesn′t release from glassware, despite off-gassing
- Reduce the risk of tampered data with a covering that is odorless, colorless and semi-transparent
- Prevents moisture and volume loss due to material composition and tight seal
- Flexible and self-sealing material allows it to cling around irregular shapes and surfaces
- Stretches more than 200% of original length
- Offers good resistance against acids, alkalis and some organic solvents
- Resistant up to 48 hours against many polar substances such as saline solutions, inorganic acids and alkaline solutions
- Disposable
Legal Information
Parafilm is a registered trademark of Bemis Company, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service