EP5910705000
Adapter for Eppendorf® S-4x400 Rotor
for 250 mL bottle, pkg of 2 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103911
NACRES:
NB.82
Recommended Products
feature
for 250 mL bottle
packaging
pkg of 2 ea
manufacturer/tradename
Eppendorf® 5910705000
technique(s)
centrifugation: suitable
compatibility
for use with 400 mL round bucket
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Adapter for various size tubes and bottles for use with Eppendorf S-4x400 rotor.
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service