EP022491733
Eppendorf® epT.I.P.S.® Reloads, PCR clean
volume 0.1-200 μL, L 53 mm, yellow, colorless tip, pack of 960 ea (10 trays × 96 ea)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121600
Recommended Products
material
colorless tip
polypropylene
yellow
sterility
non-sterile
feature
DNase free
RNase free
packaging
pack of 960 ea (10 trays × 96 ea)
manufacturer/tradename
Eppendorf® 022491733
L
53 mm
volume
0.1-200 μL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
epT.I.P.S.® Reloads, PCR clean, 2 – 200 µL, 53 mm, yellow, colorless tips, 960 tips (10 trays × 96 tips). Replaces order no. 0030073800.
- Reduced waste as compared with disposable racks
- The refill trays can be autoclaved up to 121 °C, in packaging and without foil, for subsequent use
- The refill system, depending on tips size, is packaged as either dual-sided or in stack form
- Available in purity grades of Eppendorf Quality and PCR clean
- Color-coded trays for simple volume and pipette identification
Features and Benefits
- Reduced waste as compared with disposable racks
- The refill trays can be autoclaved up to 121 °C, in packaging and without foil, for subsequent use
- The refill system, depending on tip size, is packaged as either dual-sided or in stack form
- Available in purity grades of Eppendorf Quality and PCR clean
- Color-coded trays for simple volume and pipette identification
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service