CLS4854
Corning® gel-loading pipet tips
1-200μL flat 0.4mm thick gel-loading pipet tips, natural, non-sterile, 200 tips/rack, 2 racks/case, 400 tips/case
Synonym(s):
pipet tips, pipette tips
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121606
NACRES:
NB.02
L:
83 mm
volume range:
1-200 μL
sterility:
non-sterile
feature:
DNase free
RNase free
barrier: no
disposable
endotoxin free
filter: no
packaging: rack
RNase free
barrier: no
disposable
endotoxin free
filter: no
packaging: rack
packaging:
rack of 200
manufacturer/tradename:
Corning 4854
Recommended Products
material
natural tip
polypropylene
sterility
non-sterile
feature
DNase free
RNase free
barrier: no
disposable
endotoxin free
filter: no
packaging: rack
packaging
rack of 200
manufacturer/tradename
Corning 4854
L
83 mm
volume range
1-200 μL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Corning gel-loading polypropylene pipet tips feature a thick capillary end that allows easy access into vertical and horizontal electrophoresis gels.
- Tips are 83 mm in length
- Total capacity of 200 μL
- 200 tips/rack
- Nonsterile
- Certified RNase-/DNase-free, nonpyrogenic and trace metal-free
Legal Information
Corning is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service