Z803774
Hellma® absorption cuvettes, cells for magnetic stirrers
High Performance Quartz Glass, spectral range 200-2500 nm, pathlength 10 mm, chamber volume 1500 μL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12000000
NACRES:
SB.32
material
Suprasil® quartz
description
2 polished windows
manufacturer/tradename
Hellma (109.004-QS)
parameter
200-2500 nm spectral range
technique(s)
UV/Vis spectroscopy: suitable
photometry: suitable
H × W × D
45 mm × 12.5 mm × 12.5 mm
chamber volume
1500 μL
pathlength
10 mm
detection method
photometric
Looking for similar products? Visit Product Comparison Guide
General description
with PTFE lid
Packaging
Sold as packages containing a single cell (1EA = 1 cell)
Legal Information
Hellma is a registered trademark of Hellma GmbH
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service