Z532401
Aldrich® graduated cylinders with joint, Class A
female joint: ST/NS 24/40, volume 100 mL, accuracy: 0.50 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121805
NACRES:
NB.43
Joint
female joint: ST/NS24/40
feature
subdivision 1.0 mL
volume measuring range
100 mL, accuracy: 0.50 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Single metric scale. Useful as a distillation receiver and for manipulation of air--sensitive materials with the use of a septum-inlet adapter.
Legal Information
Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service